Beli Dressing Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shell Gadus A1P5 (Gemuk)
    Mulai

    Rp7.099.900

    Shell Gadus A1P5 (Gemuk)
    Deskripsi:
    Shell GadusS2 V220 2High Performance Multipurpose Extreme Pressure GreaseShell Gadus S2 V220 greases are high quality multipurpose, extreme-pressure greases based on a blend of high viscosity index mineral oils and a lithium hydroxystreate soap thickener and contain extreme-pressure and other prov additives to enhance their performance in a wide range of applications. Shell Gadus S2 V220 greases are designed for multipurpose grease lubrication of rolling element and plain bearings as well as hinges and sliding surfaces such as those found in throughout most industrial and transport sectors.Main ApplicationsShell Gadus S2 V220 1 grease is designed for:- Heavy duty bearings served by centralised dispensing equipment.- Heavy duty plain and rolling element bearings operating under harsh conditions including shock loading in wet environments.- Operation over the temperature range -20°C to 100°C for bearings operating at 75% of the maximum rated speed (Can withstand up to 120°C intermittently).Specifications, Approvals & RecommendationsFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Health and SafetyShell Gadus S2 V220 Grease is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.Guidance on Health and Safety is available on the appropriate Material Safety Data Sheet.- Hydraulic Brake Rubber ComponentsCare should be taken to ensure that the grease does NOT come into contact with hydraulic brake rubber components.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- Re-greasing IntervalsFor bearings operating near their maximum recommended temperatures, re-greasing intervals should be reviewed.- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
Daftar Harga Dressing Coupling Terbaru November 2026
Shell Gadus A1P5 (Gemuk)Rp7.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)